Zoro Homepage

Lock Washers, 100 mm ID, 142 mm OD, 120 mm Face Dia., Steel Material

  • Mfr # MB20

  • Zoro # G822825338


product price: $10.75
/ea

Key Features

Material
Steel
Outside Diameter
142 mm
Inside Diameter
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB20
Zoro #
G822825338
UPC #
80067509563
Country of Origin
China

Dimensions

Outside Diameter
142 mm
Inside Diameter
100 mm

Details

Item
Lock Washers
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.