Zoro Homepage

Lock Washers, 110 mm ID, 154 mm OD, 133 mm Face Dia., Steel Material

  • Mfr # MB22

  • Zoro # G422827008


product price: $11.39
/ea

Key Features

Outside Diameter
154 mm
Material
Steel
Inside Diameter
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB22
Zoro #
G422827008
UPC #
80067509567
Country of Origin
China

Dimensions

Outside Diameter
154 mm
Inside Diameter
110 mm

Details

Material
Steel
Item
Lock Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.