Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Washers, 120 mm ID, 164 mm OD, 138 mm Face Dia., Steel Material

  • Mfr # MB24

  • Zoro # G122828886


product price: $14.55
/ea

Key Features

Material
Steel
Inside Diameter
120 mm
Outside Diameter
164 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB24
Zoro #
G122828886
UPC #
80067509569
Country of Origin
China

Dimensions

Inside Diameter
120 mm
Outside Diameter
164 mm

Details

Material
Steel
Item
Lock Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.