Zoro Homepage

Lock Washers, 130 mm ID, 175 mm OD, 149 mm Face Dia., Steel Material

  • Mfr # MB26

  • Zoro # G522828325


product price: $19.65
/ea

Key Features

Inside Diameter
130 mm
Material
Steel
Outside Diameter
175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB26
Zoro #
G522828325
UPC #
80067509571
Country of Origin
China

Dimensions

Inside Diameter
130 mm
Outside Diameter
175 mm

Details

Item
Lock Washers
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.