Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Washers, 150 mm ID, 205 mm OD, 171 mm Face Dia., Steel Material

  • Mfr # MB30

  • Zoro # G622828003


product price: $30.99
/ea

Key Features

Inside Diameter
150 mm
Material
Steel
Outside Diameter
205 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB30
Zoro #
G622828003
UPC #
80067509577
Country of Origin
China

Dimensions

Inside Diameter
150 mm
Outside Diameter
205 mm

Details

Item
Lock Washers
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.