Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Washers, 160 mm ID, 199 mm OD, 180 mm Face Dia., Steel Material

  • Mfr # MBL32

  • Zoro # G422826254


product price: $72.99
/ea

Key Features

Material
Steel
Inside Diameter
160 mm
Outside Diameter
199 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBL32
Zoro #
G422826254
UPC #
80067520457
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
160 mm
Outside Diameter
199 mm

Details

Material
Steel
Item
Lock Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.