Lock Washers, 162.2806 mm ID, 214.3252 mm OD, 188.9252 mm Face Dia., Steel Material
- Mfr # W32
- Zoro # G722826916
product price:Â
$
34.89
/ea
Key Features
Material
Steel
Outside Diameter
214.3252 mm
Inside Diameter
162.2806 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32
- Zoro #
- G722826916
- UPC #
- -
- Country of Origin
- Germany
- Item
- Lock Washers
- Material
- Steel
Dimensions
- Outside Diameter
- 214.3252 mm
- Inside Diameter
- 162.2806 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.