Zoro Homepage

Lock Washers, 190 mm ID, 232 mm OD, 210 mm Face Dia., Steel Material

  • Mfr # MBL38

  • Zoro # G222825723


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
190 mm
Material
Steel
Outside Diameter
232 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBL38
Zoro #
G222825723
UPC #
80067520460
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
190 mm
Outside Diameter
232 mm

Details

Item
Lock Washers
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.