Zoro Homepage

Lock Washers, 190 mm ID, 252 mm OD, 214 mm Face Dia., Steel Material

  • Mfr # MB38

  • Zoro # G722825049


product price: $53.15
/ea

Key Features

Material
Steel
Inside Diameter
190 mm
Outside Diameter
252 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB38
Zoro #
G722825049
UPC #
80067509583
Country of Origin
China

Dimensions

Inside Diameter
190 mm
Outside Diameter
252 mm

Details

Material
Steel
Item
Lock Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.