Zoro Homepage

Lock Washers, 200 mm ID, 245 mm OD, 222 mm Face Dia., Steel Material

  • Mfr # MBL40

  • Zoro # G922830751


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
245 mm
Inside Diameter
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBL40
Zoro #
G922830751
UPC #
80067520461
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
245 mm
Inside Diameter
200 mm

Details

Item
Lock Washers
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.