Zoro Homepage

Lock Washers, 35 mm ID, 57 mm OD, 44 mm Face Dia., Steel Material

  • Mfr # MB7

  • Zoro # G622830228


product price: $1.89
/ea

Key Features

Outside Diameter
57 mm
Inside Diameter
35 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB7
Zoro #
G622830228
UPC #
80067509594
Country of Origin
China

Dimensions

Outside Diameter
57 mm
Inside Diameter
35 mm

Details

Item
Lock Washers
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.