Shop PTI
See all product information
Create Account
Lock Washers, 50.5968 mm ID, 74.2188 mm OD, 61.9252 mm Face Dia., Steel Material
- Mfr # W10
- Zoro # G622830976
product price:Â
$
2.35
/ea
Sold in multiples of 5 for
$11.75
Key Features
Material
Steel
Outside Diameter
74.2188 mm
Inside Diameter
50.5968 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W10
- Zoro #
- G622830976
- UPC #
- 80067516797
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Washers
- Material
- Steel
Dimensions
- Outside Diameter
- 74.2188 mm
- Inside Diameter
- 50.5968 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.