Zoro Homepage

Lock Washers, 95 mm ID, 133 mm OD, 113 mm Face Dia., Steel Material

  • Mfr # MB19

  • Zoro # G222830444


product price: $10.15
/ea

Key Features

Inside Diameter
95 mm
Material
Steel
Outside Diameter
133 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB19
Zoro #
G222830444
UPC #
80067509560
Country of Origin
China

Dimensions

Inside Diameter
95 mm
Outside Diameter
133 mm

Details

Item
Lock Washers
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.