Metric V-Belt Sheave, SPA Section, 1 Groove, 3.764 in OD, TB Bushed, 1210 Series Bushing, Cast Iron
Mfr # SPA90X1-1210
Zoro # G722826961
product price:Â $69.79
/eaKey Features
Width (mm)
0.984 in
Pulley Outside Dia.
3.764 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPA90X1-1210
Zoro #
G722826961
UPC #
80067512964
Country of Origin
China
Dimensions
Width (mm)
0.984 in
Pulley Outside Dia.
3.764 in
Details
Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.