Shop PTI
See all product information
Create Account
Metric V-Belt Sheave, SPA Section, 1 Groove, 7.701 in OD, TB Bushed, 1610 Series Bushing, Cast Iron
- Mfr # SPA190X1-1610
- Zoro # G122827421
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
7.701 in
Pulley Material
Cast Iron
Width (mm)
0.984 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPA190X1-1610
- Zoro #
- G122827421
- UPC #
- 80067512883
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 7.701 in
- Width (mm)
- 0.984 in
Details
- Pulley Material
- Cast Iron
- Item
- Metric V-Belt Sheaves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.