Shop SKF
See all product information
Create Account
22215 CACM2, Spherical Roller Bearings
- Mfr # 22215 CACM2
- Zoro # G807380944
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
75 mm
Cage Material
Brass
Type
Cylindrical
Bearing Type
Roller Bearing
Outside Dia. (mm)
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22215 CACM2
- Zoro #
- G807380944
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Brass
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Bore Tolerance
- 0.015mm to 0
- Static Load Capacity
- 240 kN
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Bore Dia. (mm)
- 75 mm
- Outside Dia. (mm)
- 130 mm
- Width (mm)
- 31 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.