Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Type Spur Gear, 25 mm Bore, 100 Teeth, 255 mm OD

  • Mfr # M2.5A100

  • Zoro # G222830963


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2.5A100
Zoro #
G222830963
UPC #
80067522436
Country of Origin
China

Details

Number of Teeth
100
Material
Steel
Item
Plate Type Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.