Zoro Homepage

Precision verison of Standard 1 NbV, U shaped

  • Mfr # W-PR1NB

  • Zoro # G622831058


product price: $319.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height (mm)
103.2 mm
Material
Steel
Base Width (mm)
39 mm
Length
6 Meters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-PR1NB
Zoro #
G622831058
UPC #
80067519820
Country of Origin
Germany

Dimensions

Overall Height (mm)
103.2 mm
Base Width (mm)
39 mm
Length
6 Meters

Details

Material
Steel
Item
Winkel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.