Roller Chain, 19.5 mm Pitch, Riveted, Steel Material, 10 ft Length
Mfr # E12B-3RIVX10FT
Zoro # G722830296
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Roller Chain Item
Roller Chain
ANSI Chain Size
12B
Chain Roller Dia.
12.07 mm
Chain Material
Steel
Chain Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12B-3RIVX10FT
Zoro #
G722830296
UPC #
80067518224
Country of Origin
China
Dimensions
ANSI Chain Size
12B
Chain Roller Dia.
12.07 mm
Details
Roller Chain Item
Roller Chain
Chain Material
Steel
Chain Type
Riveted
Industry Chain Pitch
19.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.