Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Offset Link, 31.75 mm Pitch, Cottered, Steel Material

  • Mfr # E20B-1O/L

  • Zoro # G522825485


product price: $20.85
/ea

Key Features

Roller Chain Link Type
Cottered
Material
Steel
Pitch
31.75 mm
Chain Roller Dia.
19.05 mm
ANSI Chain Size
20B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20B-1O/L
Zoro #
G522825485
UPC #
80067506277
Country of Origin
China

Dimensions

Chain Roller Dia.
19.05 mm
ANSI Chain Size
20B

Details

Roller Chain Link Type
Cottered
Material
Steel
Pitch
31.75 mm
Item
Roller Chain Connecting Links

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.