Roller Chain, Riveted Pin, 12.7 mm Pitch, 1 Strand, Steel, 10 ft
- Mfr # E083B-1RIVX10
- Zoro # G722827968
product price:Â
$
85.39
/ea
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
12.7 mm
Material
Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E083B-1RIVX10
- Zoro #
- G722827968
- UPC #
- 80067519345
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 12.7 mm
- Material
- Steel
- Chain Type
- Riveted
- Roller Chain Item
- Roller Chain
- Chain Material
- Steel
- Chain Number
- 083B
Dimensions
- Overall Length
- 10 ft
- Chain Roller Dia.
- 7.75 mm
- ANSI Chain Size
- 083B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.