Self-Aligning Ball Bearing, Tapered Bore, Steel, 75 mm ID, 160 mm OD, 37 mm Width

  • Mfr # 1315K

  • Zoro # G622824852


product price:  $802.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Steel
Outside Dia.
160 mm
Bore Dia.
75 mm
Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1315K
Zoro #
G622824852
UPC #
80067501557
Country of Origin
China

Dimensions

Outside Dia.
160 mm
Bore Dia.
75 mm
Width
37 mm

Details

Item
Self-Aligning Ball Bearings
Bearing Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.