Zoro Homepage

Single Row Radial Ball Bearing, 15 mm Bore, 32 mm OD, 9 mm Width, Double Shielded

  • Mfr # 6002-ZZ

  • Zoro # G622831362


product price: $7.49
/ea

Key Features

Outside Dia.
32 mm
Width
9 mm
Bearing Material
AISI 52100
Bore Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002-ZZ
Zoro #
G622831362
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
32 mm
Width
9 mm
Bore Dia.
15 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.