Single Row Radial Ball Bearing, 15.875 mm Bore, 34.925 mm OD, 11.1125 mm Width, Double Shielded

  • Mfr # 1623-ZZ

  • Zoro # G022824988


product price: $10.65
/ea

Key Features

Width
11.1125 mm
Bearing Material
AISI 52100
Bore Dia.
15.875 mm
Outside Dia.
34.925 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1623-ZZ
Zoro #
G022824988
UPC #
80067501730
Country of Origin
China

Dimensions

Width
11.1125 mm
Bore Dia.
15.875 mm
Outside Dia.
34.925 mm

Details

Bearing Material
AISI 52100
Item
Single Row Radial and Deep Groove Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.