Single Row Radial Ball Bearing, 28.575 mm Bore, 53.975 mm OD, 12.7 mm Width, Double Sealed

  • Mfr # R18-2RS

  • Zoro # G222827314


product price:  $14.39
/ea

Key Features

Width
12.7 mm
Bearing Material
AISI 52100
Bore Dia.
28.575 mm
Outside Dia.
53.975 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R18-2RS
Zoro #
G222827314
UPC #
80067510660
Country of Origin
China

Dimensions

Width
12.7 mm
Bore Dia.
28.575 mm
Outside Dia.
53.975 mm

Details

Item
Single Row Radial and Deep Groove Ball Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.