Zoro Homepage

Single Row Radial Ball Bearing, 7 mm Bore, 19 mm OD, 6 mm Width, Double Shielded

  • Mfr # 607-ZZ

  • Zoro # G622825392


product price: $6.25
/ea

Key Features

Bearing Material
AISI 52100
Width
6 mm
Outside Dia.
19 mm
Bore Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-ZZ
Zoro #
G622825392
UPC #
80067503973
Country of Origin
China

Dimensions

Width
6 mm
Outside Dia.
19 mm
Bore Dia.
7 mm

Details

Item
Single Row Radial and Deep Groove Ball Bearings
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.