Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Tapered Bore, 260 mm ID, 440 mm OD, 144 mm Width

  • Mfr # 23152KC3W33

  • Zoro # G722825766


product price: $11,467.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (mm)
440 mm
Bearing Material
AISI 52100
Bore Dia. (mm)
260 mm
Width (mm)
144 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23152KC3W33
Zoro #
G722825766
UPC #
80067502750
Country of Origin
China

Dimensions

Outside Dia. (mm)
440 mm
Bore Dia. (mm)
260 mm
Width (mm)
144 mm

Details

Item
Double-Row Spherical Roller Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.