Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Pillow Block Housing, 2 Bolt Holes, 3/4IN Bolt, Cast Steel

  • Mfr # SAFS518

  • Zoro # G422828111


product price: $2,423.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Cast Steel
Overall Length
350 mm
Overall Height
196.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAFS518
Zoro #
G422828111
UPC #
80067511796
Country of Origin
China

Dimensions

Overall Length
350 mm
Overall Height
196.6 mm

Details

Bearing Housing Material Type
Cast Steel
Item
Split Pillow Block Housings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.