Split Pillow Block Housing, 4 Bolt Holes, 1-1/2IN Bolt, Cast Iron
Mfr # SAF338
Zoro # G722830227
product price: $7,351.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Length
830 mm
Overall Height
473.3 mm
Bearing Housing Material Type
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF338
Zoro #
G722830227
UPC #
80067519284
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
830 mm
Overall Height
473.3 mm
Details
Item
Split Pillow Block Housings
Bearing Housing Material Type
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.