Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Pillow Block Housing, 4 Bolt Holes, 3/4IN Bolt, Cast Steel

  • Mfr # SAFS524

  • Zoro # G022829839


product price: $4,469.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Cast Steel
Overall Height
260.35 mm
Overall Length
419 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAFS524
Zoro #
G022829839
UPC #
80067523522
Country of Origin
China

Dimensions

Overall Height
260.35 mm
Overall Length
419 mm

Details

Bearing Housing Material Type
Cast Steel
Item
Split Pillow Block Housings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.