Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 04B, 20 Teeth, 8 mm Bore

  • Mfr # 04B-20B

  • Zoro # G722826435


product price: $38.95
/ea

Key Features

Number of Teeth
20
Pitch
6 mm
Hub Dia.
20 mm
Chain Roller Dia.
4 mm
Chain Number
04B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04B-20B
Zoro #
G722826435
UPC #
-
Country of Origin
China

Dimensions

Hub Dia.
20 mm
Chain Roller Dia.
4 mm
Pitch Dia.
38.34 mm
Outside Dia.
40.7 mm
Bore Dia. - Sprockets
8 mm

Details

Number of Teeth
20
Pitch
6 mm
Chain Number
04B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.