Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 10 Teeth, 8 mm Bore

  • Mfr # 06B-2-10B

  • Zoro # G322827078


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Hub Dia.
20 mm
Material
Steel
Chain Number
06B
Bore Dia. - Sprockets
8 mm
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2-10B
Zoro #
G322827078
UPC #
80067500057
Country of Origin
China

Dimensions

Hub Dia.
20 mm
Bore Dia. - Sprockets
8 mm
Pitch Dia.
30.82 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
34 mm

Details

Material
Steel
Chain Number
06B
Number of Teeth
10
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.