Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 11 Teeth, 10 mm Bore

  • Mfr # 06B-2-11B

  • Zoro # G222825976


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch
9.525 mm
Outside Dia.
37 mm
Hub Dia.
22 mm
Chain Number
06B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2-11B
Zoro #
G222825976
UPC #
80067500059
Country of Origin
China

Dimensions

Outside Dia.
37 mm
Hub Dia.
22 mm
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
33.8 mm

Details

Material
Steel
Pitch
9.525 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
06B
Number of Teeth
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.