Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 19 Teeth, 10 mm Bore

  • Mfr # 06B-19B

  • Zoro # G122826165


product price: $37.05
/ea

Key Features

Pitch
9.525 mm
Pitch Dia.
57.87 mm
Material
Steel
Number of Teeth
19
Chain Roller Dia.
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06B-19B
Zoro #
G122826165
UPC #
80067500054
Country of Origin
China

Dimensions

Pitch Dia.
57.87 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
61.3 mm
Hub Dia.
45 mm
Bore Dia. - Sprockets
10 mm

Details

Pitch
9.525 mm
Material
Steel
Number of Teeth
19
Chain Number
06B
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.