Zoro Homepage

Stock Bore Sprocket, 06B, 30 Teeth, 12 mm Bore, Hardened Teeth

  • Mfr # 06B-30BH

  • Zoro # G522831127


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
6.35 mm
Pitch Dia.
91.12 mm
Pitch
9.525 mm
Outside Dia.
94.7 mm
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-30BH
Zoro #
G522831127
UPC #
80067523264
Country of Origin
China

Dimensions

Chain Roller Dia.
6.35 mm
Pitch Dia.
91.12 mm
Outside Dia.
94.7 mm
Bore Dia. - Sprockets
12 mm
Hub Dia.
60 mm

Details

Pitch
9.525 mm
Number of Teeth
30
Chain Number
06B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.