Stock Bore Sprocket, 083B, 10 Teeth, 8 mm Bore
Mfr # 083B-10B
Zoro # G622824746
product price: $31.39
/eaKey Features
Outside Dia.
47.4 mm
Chain Roller Dia.
7.75 mm
Chain Number
083B
Pitch
12.7 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
083B-10B
Zoro #
G622824746
UPC #
80067500379
Country of Origin
China
Dimensions
Outside Dia.
47.4 mm
Chain Roller Dia.
7.75 mm
Pitch Dia.
41.1 mm
Hub Dia.
28 mm
Bore Dia. - Sprockets
8 mm
Details
Chain Number
083B
Pitch
12.7 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.