Zoro Homepage

Stock Bore Sprocket, 08B, 13 Teeth, 10 mm Bore, Hardened Teeth

  • Mfr # 08B-13BH

  • Zoro # G822829022


product price: $47.09
/ea

Key Features

Bore Dia. - Sprockets
10 mm
Material
Steel
Number of Teeth
13
Hub Dia.
37 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-13BH
Zoro #
G822829022
UPC #
80067523266
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Hub Dia.
37 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
53.06 mm
Outside Dia.
57.4 mm

Details

Material
Steel
Number of Teeth
13
Pitch
12.7 mm
Chain Number
08B
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.