Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 13 Teeth, 12 mm Bore

  • Mfr # 08B-2-13B

  • Zoro # G822825185


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Chain Number
08B
Hub Dia.
38 mm
Material
Steel
Number of Teeth
13
Bore Dia. - Sprockets
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-13B
Zoro #
G822825185
UPC #
80067500611
Country of Origin
China

Dimensions

Hub Dia.
38 mm
Bore Dia. - Sprockets
12 mm
Pitch Dia.
53.06 mm
Outside Dia.
57.4 mm
Chain Roller Dia.
8.51 mm

Details

Chain Number
08B
Material
Steel
Number of Teeth
13
Pitch
12.7 mm
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.