Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 21 Teeth, 12 mm Bore

  • Mfr # 08B-21BSS

  • Zoro # G722828552


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
12 mm
Pitch
12.7 mm
Chain Number
08B
Chain Roller Dia.
8.51 mm
Hub Dia.
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-21BSS
Zoro #
G722828552
UPC #
80067522886
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
8.51 mm
Hub Dia.
68 mm
Pitch Dia.
85.22 mm
Outside Dia.
89.7 mm

Details

Pitch
12.7 mm
Chain Number
08B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Stainless Steel
Number of Teeth
21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.