Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 31 Teeth, 20 mm Bore

  • Mfr # 08B-2-31B

  • Zoro # G722825667


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Number
08B
Bore Dia. - Sprockets
20 mm
Pitch Dia.
125.54 mm
Hub Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-31B
Zoro #
G722825667
UPC #
80067500655
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Pitch Dia.
125.54 mm
Hub Dia.
100 mm
Outside Dia.
130.2 mm
Chain Roller Dia.
8.51 mm

Details

Material
Steel
Chain Number
08B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
31
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.