Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 32 Teeth, 20 mm Bore

  • Mfr # 08B-2-32B

  • Zoro # G122825014


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
20 mm
Outside Dia.
134.3 mm
Number of Teeth
32
Pitch Dia.
129.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-32B
Zoro #
G122825014
UPC #
80067500657
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Outside Dia.
134.3 mm
Pitch Dia.
129.56 mm
Hub Dia.
100 mm
Chain Roller Dia.
8.51 mm

Details

Material
Steel
Number of Teeth
32
Chain Number
08B
Pitch
12.7 mm
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.