Zoro Homepage

Stock Bore Sprocket, 10B, 17 Teeth, 12 mm Bore, Hardened Teeth

  • Mfr # 10B-17BH

  • Zoro # G922829588


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
86.39 mm
Number of Teeth
17
Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
12 mm
Chain Number
10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-17BH
Zoro #
G922829588
UPC #
80067523285
Country of Origin
China

Dimensions

Pitch Dia.
86.39 mm
Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
12 mm
Outside Dia.
93 mm
Hub Dia.
60 mm

Details

Number of Teeth
17
Chain Number
10B
Material
Steel
Pitch
15.875 mm
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.