Zoro Homepage

Stock Bore Sprocket, 10B, 22 Teeth, 16 mm Bore, Hardened Teeth

  • Mfr # 10B-22BH

  • Zoro # G322831235


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
80 mm
Pitch
15.875 mm
Chain Number
10B
Outside Dia.
118 mm
Chain Roller Dia.
10.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-22BH
Zoro #
G322831235
UPC #
80067523290
Country of Origin
China

Dimensions

Hub Dia.
80 mm
Outside Dia.
118 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
111.55 mm
Bore Dia. - Sprockets
16 mm

Details

Pitch
15.875 mm
Chain Number
10B
Number of Teeth
22
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.