Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 36 Teeth, 20 mm Bore

  • Mfr # 10B-36B

  • Zoro # G122827575


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
10.16 mm
Number of Teeth
36
Pitch Dia.
182.15 mm
Pitch
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-36B
Zoro #
G122827575
UPC #
80067501054
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
182.15 mm
Outside Dia.
189.1 mm
Hub Dia.
100 mm

Details

Number of Teeth
36
Pitch
15.875 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.