Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 15 Teeth, 14 mm Bore

  • Mfr # 12B-15B

  • Zoro # G322825388


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Pitch
19.05 mm
Bore Dia. - Sprockets
14 mm
Material
Steel
Chain Roller Dia.
12.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-15B
Zoro #
G322825388
UPC #
80067501297
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
12.07 mm
Hub Dia.
70 mm
Pitch Dia.
91.63 mm
Outside Dia.
99.8 mm

Details

Number of Teeth
15
Pitch
19.05 mm
Material
Steel
Chain Number
12B
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.