Zoro Homepage

Stock Bore Sprocket, 16B, 13 Teeth, 16 mm Bore, Hardened Teeth

  • Mfr # 16B-13BH

  • Zoro # G222830987


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Chain Number
16B
Number of Teeth
13
Outside Dia.
117 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
106.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-13BH
Zoro #
G222830987
UPC #
80067523311
Country of Origin
China

Dimensions

Outside Dia.
117 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
106.12 mm
Hub Dia.
78 mm
Chain Roller Dia.
15.88 mm

Details

Chain Number
16B
Number of Teeth
13
Pitch
25.4 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.