Zoro Homepage

Stock Bore Sprocket, 16B, 15 Teeth, 16 mm Bore, Hardened Teeth

  • Mfr # 16B-15BH

  • Zoro # G022831306


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
16 mm
Outside Dia.
133 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
122.17 mm
Hub Dia.
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-15BH
Zoro #
G022831306
UPC #
80067523313
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Outside Dia.
133 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
122.17 mm
Hub Dia.
92 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
16B
Number of Teeth
15
Material
Steel
Pitch
25.4 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.