Shop DODGE INDUSTRIAL
See all product information
Create Account
Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-107 MULTIPAK
- Mfr # 131066 F2B-SXR-107
- Zoro # G808833548
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Type
Oval
Shaft Locking Type
Eccentric Collar
Bore Diameter
1.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 131066 F2B-SXR-107
- Zoro #
- G808833548
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1.4375 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.