Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 20B, 15 Teeth, 20 mm Bore

  • Mfr # 20B-2-15B

  • Zoro # G422830121


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Number
20B
Pitch Dia.
152.7 mm
Chain Roller Dia.
19.05 mm
Bore Dia. - Sprockets
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-2-15B
Zoro #
G422830121
UPC #
80067502171
Country of Origin
China

Dimensions

Pitch Dia.
152.7 mm
Chain Roller Dia.
19.05 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
118 mm
Outside Dia.
168 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
20B
Number of Teeth
15
Pitch
31.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.