Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 24B, 17 Teeth, 25 mm Bore

  • Mfr # 24B-17B

  • Zoro # G822824850


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Chain Number
24B
Number of Teeth
17
Hub Dia.
140 mm
Material
Steel
Pitch Dia.
207.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-17B
Zoro #
G822824850
UPC #
80067502849
Country of Origin
China

Dimensions

Hub Dia.
140 mm
Pitch Dia.
207.3 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
25.4 mm
Outside Dia.
222 mm

Details

Chain Number
24B
Number of Teeth
17
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
38.1 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.